Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Drill Bit Set, 10 Pc, 1/4 In Shank 48-89-4445

Drill Bit Set, 10 Pc, 1/4 In Shank (Discontinued)

  • Mfr # 48-89-4445
  • Zoro # G3972805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-4445
Zoro #
G3972805
UPC #
045242267460
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Fractional Inch
Sizes Included
(2) 1/8", 9/64", 5/32", 11/64", 3/16", 7/32", 1/4", 5/16", 3/8"

Details

Impact Rated
No
Number of Pieces
10
Drill Bit Material
High Speed Steel
Drill Bit Point Angle
135 Degrees
Item
Impact Drill Bit Set
Includes
1 Each 1/4" Hex Drill Bits 1/8", 9/64", 5/32", 11/64", 3/16", 7/32", 1/4", 5/16", 3/8"
Shank Type - Machining
Hex

Description

Impact Drill Bit Set, 135 Degrees Drill Bit Point Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.