Zoro Homepage

M12 FUEL 1/2" Drill/Driver Kit

  • Mfr # 3403-22

  • Zoro # G605664772


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Chuck Size
1/2 in
Series
M12 FUEL
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3403-22
Zoro #
G605664772
UPC #
045242637294
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Overall Height
7 in
Overall Length
6 in
Tool Length
5.95
Overall Width
2 1/4 in

Details

Item
M12 FUELâ„¢ 1/2" Drill/Driver Kit
Voltage
12
Includes
Kit - CP/XC Batteries
Series
M12 FUEL
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Drilling Capacity in Wood
1 1/4 in
Drill Chuck Type
Keyless
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Anti-Kick Back
No
Autofeed
No
Battery Series
M12(TM) REDLITHIUM(TM)
Built-In Light
Yes
Reversible
Yes
Number of Batteries Included
2
Charger Model
2XKZ7
Variable Speed
Yes
Handle Type
Pistol Grip
Handle Material
Plastic
Max. Torque
400
Max. Speed
1,550 RPM
Switch Type
Trigger
Drilling Capacity in Aluminum
1/2 in
Minimum Torque
8 in-lb
Drilling Capacity in Cast Iron
3/8 in
Jobsite Light Included
LED
Max. No Load RPM
1550
Charger Included
Yes
Corded/Cordless
Electric - Cordless
Torque Range
0 to 400 in-lb
Clutch Style
Mechanical
Cordless Drill Class
Compact Premium
Power Source
Cordless
Number of Speed Settings
2
Housing Material
Glass-Filled Nylon
Drilling Capacity in Steel
1/2 in
Throttle Type
Trigger
Chuck Material
Metal
Battery Model Number
38D763, 38D764
Wireless Tool Tracking
No
Number of Clutch Settings
12
Minimum Speed
450 RPM
Tool Weight
2.5
Number of Chargers Included
1
Tool Series
M12 FUEL(TM)
Built-In Light Type
Individual Light(s)
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-2420, 48-11-2440
Chuck Type
Keyless
Speed - Maximum
1,550 RPM
Battery Platform
M12(TM)
Speed Control
Variable
Clutch Settings
12
Includes Autofeed
Autofeed Not Included
Power - Maximum
400 in-lbs
Includes Battery
Battery Included
Motor Type
Brushless
Torque - Maximum
400 in-lb
Charger Manufacturing Model Number
48-59-2401
Product Type
General Purpose
Speed - Minimum
0 RPM
Torque - Minimum
8 in-lb
Includes Anti-Kick Back
Anti-Kick Back Not Included

Description

M12 FUEL 1/2" Drill/Driver is the Most Powerful Subcompact Drill Driver, the Most Compact in size, and provides the Fastest Speed Under Load. The POWERSTATE brushless motor delivers the most power for the capability to perform the widest variety of applications at high speed for unrivaled subcompact performance. At only 5.9" in length, this portable drill is the shortest solution in class offering most access into tight spaces. REDLINK PLUS Intelligence delivers top of the line thermal performance to give users the Fastest Speed Under Load in order to drill and drive faster than any other subcompact drill. Using M12 REDLITHIUM 2.0Ah compact and 4.0Ah extended capacity battery packs will deliver more work per charge and more work over the life of the pack than competitive batteries. all-metal 1/2" chuck and all-metal gearcase deliver best-in-class durability. The mechanical clutch delivers consistent torque for driving fasteners. M12 FUEL 1/2" Drill Driver is part of the M12 System which is fully compatible with over 125 solutions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.