Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL™ SUPER HAWG™ Cordless Right Angle Drill w/ QUIK-LOK™ Kit 2811-22

M18 FUEL™ SUPER HAWG™ Cordless Right Angle Drill w/ QUIK-LOK™ Kit (Discontinued)

  • Mfr # 2811-22
  • Zoro # G5739012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2811-22
Zoro #
G5739012
UPC #
045242540082
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
20 1/2 in
Overall Length
5 1/4 in
Overall Height
12 1/2 in
Overall Width
24 1/2 in

Details

Voltage
18V DC
Number of Batteries
2
Cordless Tool Battery Type
Li-Ion
Battery Capacity
(2) 6.0 Ah
Brushless Motor
Yes
Series
M18 FUEL(TM)
No Load RPM
0 to 450/0 to 1800
Item
Cordless Hammer Drill/Driver
Battery Pack Replacement
45LD78
Max. Power
Not Specified
Includes
(1) Contractor Bag, (1) Side Handle
Features
Brushless Motor
Blows per Minute
0 to 28,000
Battery Included
45LD78
Included Charger
45LD79
Handle Type
T
Charger Replacement
45LD79
Max. Torque
Not Specified
Clutch Style
Adjustable
Tool Weight
14.4 lb
Green Environmental Attribute
Product is Rechargeable
Corded/Cordless
Cordless
Drill Chuck Type
Keyed
Power Source
Cordless
Min. Speed
500 RPM
Battery Series
M18 REDLITHIUM
Number of Speed Settings
2
Number of Batteries Included
2
Charger Included
Yes
Battery Model No.
Mfr. No. 48-11-1862
Wireless Tool Tracking
No
Drilling Capacity in Steel
1/2 in
Variable Speed
Yes
Throttle Type
Trigger
Reversible
Yes
Chuck Material
Metal
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Drilling Capacity in Wood
1 1/2 in
Built-In Light
Yes
Max. Speed
1,550 RPM
Charger Model
Mfr. No. 48-59-1808

Description

The MILWAUKEE® M18 FUELTM SUPER HAWG® Right Angle Drill with QUIK-LOKTM Kit delivers next-generation performance with the power and speed to replace corded right angle drills. The cordless right angle drill generates corded power, works as fast as the corded competition, and delivers up to 100 2-9/16" holes through 6" beams per battery charge on an M18TM REDLITHIUMTM HIGH OUTPUTTM 6.0AH battery. The Milwaukee SUPER HAWG® has a POWERSTATETM Brushless Motor, REDLINK PLUSTM electronics, and is powered by REDLITHIUMTM HIGH OUTPUTTM Batteries. The drill's all-metal QUIK-LOKTM chuck provides ultimate durability and long tool life. The QUIK-LOKTM chuck also for easy one-handed bit insertion. An all-metal side handle and LED light ensures optimal control and visibility. The M18 FUELTM SUPER HAWG® delivers the performance and run-time to complete single-family home rough-ins or the ability to rough-in multiple multi-family units on a single charge. This kit includes two M18TM REDLITHIUMTM HIGH OUTPUTTM 6.0AH batteries, an M18TM and M12TM Rapid Charger, and a contractor bag.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.