Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Head Bulb Auger for 5/8 in. Sectional Cable

  • Mfr # 48-53-3811

  • Zoro # G200403813


product price: $32.97
/ea

Key Features

For Use With
M18 FUEL Sectional Machine (2818-21), Milwaukee M18 FUEL Sewer Sectional Machine (2871-22)
Material
Steel
Connection Size
5/8 in
Size
5/8 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3811
Zoro #
G200403813
UPC #
045242593965
Country of Origin
China

Dimensions

Connection Size
5/8 in
Size
5/8 in
Minimum Drain Line Inside Diameter
1 1/2 in
Maximum Drain Line Inside Diameter
2 in

Details

Item
Bulb Auger
For Use With
M18 FUEL Sectional Machine (2818-21), Milwaukee M18 FUEL Sewer Sectional Machine (2871-22)
Material
Steel
Number of Pieces
1
Includes
(1) Drop Head Bulb Auger for Milwaukee(R) 7/8 in Sectional Cable
Drain Line Capacity I.D.
1 1/2 in to 2 in
Features
RUST GUARD Plating
Compatible Cleaner Manufacturer Part Number
2818-20
Compatible Cleaner Series
M18 Sectional Machines
Head Type
Drop Head Auger
Application
Sectional Machine Cables
Auger Types Included
Drop Head Auger
Product Type
Augers

Description

Bulb Auger, Head Type Drop Head Auger, Compatible Cleaner Series M18 Sectional Machines, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/2 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 2818-20, Application Sectional Machine Cables, Auger Types Included Drop Head Auger, Features RUST GUARD Plating, For Use With M18 FUEL Sectional Machine (2818-21), Milwaukee M18 FUEL Sewer Sectional Machine (2871-22), Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.