Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Coring Dust Extraction Attachment

  • Mfr # 5319-DE

  • Zoro # G4353565


product price: $69.97
/ea

Key Features

Material
Plastic
Length
15 1/4 in
Width
8 3/16 in
For Hose Diameter
6 in
Fits Vacuum Brand
Milwaukee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5319-DE
Zoro #
G4353565
UPC #
045242551996
Country of Origin
China

Dimensions

Length
15 1/4 in
Width
8 3/16 in
For Hose Diameter
6 in
Depth
15 1/4 in

Details

Material
Plastic
Fits Vacuum Brand
Milwaukee
For Vacuum Type
Shop Vacuum
Item
Dry Coring Attachment
Fits Vacuum Models
8960-20
Attachment Product Grouping
Dust Brushes
Includes
Brush Ring, Hose Clip Adapter

Description

Dust Brushes, For Hose Diameter 6 in, Material Plastic, Length 15 1/4 in, Width 8 1/8 in, Depth 15 1/4 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Milwaukee, Fits Vacuum Models 8960-20, Includes Brush Ring, Hose Clip Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.