Zoro Homepage
This item is Discontinued.
Milwaukee Tool Hammer Drill Kit, 1/2", 8.5A, 0-40,000bpm 5387-22

Hammer Drill Kit, 1/2", 8.5A, 0-40,000bpm (Discontinued)

  • Mfr # 5387-22
  • Zoro # G4937003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5387-22
Zoro #
G4937003
UPC #
045242025343
Country of Origin
Czechia

Dimensions

Chuck Size
1/2 in
Tool Length
14 3/4 in

Details

Item
Hammer Drill Kit
Voltage
120V AC
Amps
8.5
No Load RPM
0 to 1000/0 to 2500
Blows per Minute
0 to 16,000/0 to 40,000
Tool Weight
6.4 lb
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Features
Overload Protection, Metal Gear Case, Soft Grip Handle, Quik-Lok Cord
Reversing
Yes
Includes
Side Handle, Depth Gauge, Chuck Key with Holder, Carrying Case
Cutting Capacity
1/2 in (Steel), 3/4 in (Concrete)
Corded/Banded
Corded

Description

Hammer Drill Kit, Chuck Size 1/2 in, Blows per Minute 0 to 16,000/0 to 40,000, Voltage 120V AC, Drill Chuck Type Keyed, Includes Side Handle, Depth Gauge, Chuck Key with Holder, Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.