This item is Discontinued.

Milwaukee Tool Electric Drill, 1/2 In, 0 to 600 rpm, 7.0A 1007-1

Electric Drill, 1/2 In, 0 to 600 rpm, 7.0A (Discontinued)

  • Mfr # 1007-1
  • Zoro # G3492781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1007-1
Zoro #
G3492781
UPC #
045242001309
Country of Origin
China

Dimensions

Chuck Size
1/2"
Tool Length
14-3/4"
Cord Length
8 ft.

Details

Item
Electric Drill
Handle Style
Spade
No Load RPM
0 to 600
Amps
7.0
Voltage
120VAC
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Includes
Side Handle
Speed Type
Variable
Features
3-Conductor, Quik-Lok, AC Switch
Switch Type
Trigger
Tool Weight
6.8 lb.
Reversible
Yes
Gear Train
Triple
Corded/Banded
Corded

Description

Electric Drill, Handle Style Spade, Chuck Size 1/2 in, No Load RPM 0 to 600, 7.0 Amps, Voltage 120V AC, Drill Chuck Type Keyed, Tool Length 14-3/4 In., Tool Weight 6.8 lb, Gear Train Triple, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Features 3-Conductor, Quik-Lok, AC Switch, Includes Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.