Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0235-21
Zoro #
G0066635
UPC #
045242000197
Country of Origin
China
Dimensions
Chuck Size
1/2"
Tool Length
10-1/2"
Cord Length
8 ft.
Details
Item
Electric Drill
Handle Style
Pistol Grip
No Load RPM
0 to 850
Amps
5.5
Voltage
120VAC
Drill Chuck Type
Keyless
Corded/Cordless
Corded
Speed Type
Variable
Includes
Motor Brushes
Features
Helical Cut, Heat Treated Gears, Metal Grip-Lock Chuck with Spindle Lock,
Reversible
Yes
Tool Weight
4.9 lb.
Switch Type
Trigger
Corded/Banded
Corded
Gear Train
Single
Description
Electric Drill, Handle Style Pistol Grip, Chuck Size 1/2 in, No Load RPM 0 to 850, 5.5 Amps, Voltage 120V AC, Drill Chuck Type Keyless, Tool Length 10-1/2 In., Tool Weight 4.9 lb, Gear Train Single, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Features Helical Cut, Heat Treated Gears, Metal Grip-Lock Chuck with Spindle Lock,, Includes Motor Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.