Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool Electric Drill, 1/4 In, 0 to 4000 rpm, 7.0A 0101-20

Electric Drill, 1/4 In, 0 to 4000 rpm, 7.0A (Discontinued)

  • Mfr # 0101-20
  • Zoro # G0850482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0101-20
Zoro #
G0850482
UPC #
045242000036
Country of Origin
China

Dimensions

Chuck Size
1/4"
Tool Length
10-1/4"
Cord Length
8 ft.

Details

Item
Electric Drill
Handle Style
Pistol Grip
No Load RPM
0 to 4000
Amps
7.0
Voltage
120VAC
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Corded/Banded
Corded
Features
3-Conductor, Quik-Lok, Soft Grip Handle
Includes
Side Handle
Tool Weight
3.8 lb.
Switch Type
Trigger
Gear Train
Single
Speed Type
Variable
Reversible
Yes

Description

Electric Drill, Handle Style Pistol Grip, Chuck Size 1/4 in, No Load RPM 0 to 4000, 7.0 Amps, Voltage 120V AC, Drill Chuck Type Keyed, Tool Length 10-1/4 In., Tool Weight 3.8 lb, Gear Train Single, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Features 3-Conductor, Quik-Lok, Soft Grip Handle, Includes Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.