Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Electric Screwdriver, Adjustable Snap 6791-21

Electric Screwdriver, Adjustable Snap (Discontinued)

  • Mfr # 6791-21
  • Zoro # G4886917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6791-21
Zoro #
G4886917
UPC #
045242058556
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Shank Size
1/4"
Tool Length
12 1/8 in
Overall Length
12 1/8 in
Drive Size
1/4 in
Cord Length
10 ft

Details

Driver and Wrench Product Grouping
Electric Screwguns
Autofeed
No
Clutch Type
Adjustable Snap Action
Max. Torque
Not Rated
No Load RPM
0 to 2500
Voltage
120V AC
Corded/Cordless
Corded
Handle Type
Pistol Grip
Application
Deck/Subfloor Installation, Drywall, Self Drilling Fasteners In Steel
Corded/Banded
Corded
Tool Voltage
120VAC
Amps
6.5 A
Bearing Type
Ball and Roller
Features
All Metal Gear Box, Ramp Off Depth Locator
Control Module Required
None
Tool Speed Control
Variable
Item
Screw Gun
Includes
(1) Belt Clip, (1) Carrying Case
Tool Clutch
Adjustable Snap Action
Tool Weight
3.7 lb
Cord
10 ft 2 Conductor, Quik-Lok
Housing Material
Plastic
Handle Material
Plastic
Throttle Type
Trigger
Drive Configuration
Straight
Free Speed
2,500 RPM
Hex Bit
1/4 in
Controller Input Voltage
120V AC
Variable Speed
Yes
Duty
General Duty
Reversible
Yes
Brushless Motor
No
Screwdriver Type
Metal Fastening Screw Gun
Trigger Lock
No
Power Source
Corded
Torque Range
Not Specified
Current
6.5 A

Description

Screw Gun, Power Source Corded, Brushless Motor No, Torque Range Not Specified, Max. Torque Not Rated, Free Speed 2,500 RPM, Drive Size 1/4 in, Screwdriver Type Metal Fastening Screw Gun, Chuck Size 1/4 in, Clutch Type Adjustable Snap Action, Drive Configuration Straight, Hex Bit 1/4 in, Reversible Yes, Variable Speed Yes, Cord Length 10 ft, Duty General Duty, Current 6.5 A, Application Deck/Subfloor Installation, Drywall, Self Drilling Fasteners In Steel, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.