This item is Discontinued.

Milwaukee Tool Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger 2101-21

Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger (Discontinued)

  • Mfr # 2101-21
  • Zoro # G002607808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101-21
Zoro #
G002607808
UPC #
45242298167
Country of Origin
Portugal

Description

MILWAUKEE® M4 1/4" HEX SCREWDRIVER KIT 4V 1 BATTERY 1 CHARGER - 2101-21 FEATURING 44 IN-LBS OF PEAK TORQUE AND A 21-POSITION CLUTCH WITH AUTO SHUT-OFF, THE NEW SCREWDRIVER OFFERS IMPROVED TORQUE CONTROL DURING REPETITIVE APPLICATIONS. TWO SPEEDS, 200 AND 600 RPM, OFFER FURTHER USER CONTROL FOR PRECISION WORK. AT ONLY 244 MILLIMETERS IN LENGTH AND UNDER ONE POUND, THE M4™ SCREWDRIVER IS EASY TO USE WITH ONE HAND, FEATURING 1/4" QUICK-CHANGE CHUCK FOR ONE-HANDED BIT CHANGES. DRILLING MORE THAN 200 HOLES PER CHARGE, THE M4™ SCREWDRIVER IS THE FIRST TOOL TO FEATURE MILWAUKEE'S RED LITHIUM™ 2.0 BATTERY ON THE NEW M4™ PLATFORM, OFFERING UP TO 50% MORE RUNTIME. MILWAUKEE REMAINS COMMITTED TO OFFERING INNOVATIVE SOLUTIONS IN POWER, PRODUCTIVITY, AND PORTABILITY. FEATURES:
    21-POSITION CLUTCH SETTING WITH AUTO SHUT-OFF 44 INCH-POUNDS OF TORQUE 2-SPEED GEARBOX: 200/600 RPM INCLUDES:
      (1) M4™ 1/4" HEX SCREWDRIVER (2101-20) (1) M4™ 2.0 BATTERY (48-11-2001) (1) M4™ CHARGER (48-59-2001)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.