This item is Discontinued.

Milwaukee Tool Milwaukee 5380-21 1/2" Hammer Drill W/ Carrying Case 5380-21 5380-21

Milwaukee 5380-21 1/2" Hammer Drill W/ Carrying Case 5380-21 (Discontinued)

  • Mfr # 5380-21
  • Zoro # G502662680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5380-21
Zoro #
G502662680
UPC #
45242025626
Country of Origin
China

Description

MILWAUKEE® 1/2" HAMMER DRILL W/ CARRYING CASE - 5380-21 THIS POWERFUL 9 AMP HAMMER DRILL FEATURES DUAL SPEED RANGES FOR BETTER OPERATOR CONTROL, AS WELL AS BOTH A PERCUSSION DRILLING MODE, FOR MASONRY, AND A ROTARY DRILLING MODE FOR WOOD AND METAL APPLICATIONS. THE TOOL'S ANTI-VIBRATION SYSTEM (AVS) ALONG WITH ITS ERGONOMIC HANDLE REDUCE USER FATIGUE AND INCREASE COMFORT AND CONTROL. WITH ITS HEAVY-DUTY METAL GEAR CASE, SELF-STOPPING BRUSHES AND BALL AND ROLLER BEARING CONSTRUCTION, THE 5380-21 IS A DURABLE TOOL DESIGNED TO STAND UP TO TOUGH JOBSITE APPLICATIONS. THIS TOOL'S HIGH SPEED AND COMPACT SIZE MAKE IT IDEAL FOR SETTING FASTENERS IN CONCRETE AND DRILLING SMALL HOLES FOR ANCHORS. ITS DRILLING-ONLY MODE ALLOWS THE OPERATOR TO USE A VARIETY OF DIFFERENT BITS FOR HOLES IN WOOD, STEEL AND PLASTIC. COMES EQUIPPED WITH A REMOVABLE SIDE HANDLE, DEPTH GAUGE, AND IMPACT RESISTANT CARRYING CASE. FEATURES:
    POWERFUL 9.0 AMP MOTOR: DELIVERS 0-1,500/0-3,500 RPM AND 0-24,000/0-56,000 BPM ANTI-VIBRATION SYSTEM (AVS): DELIVERS MAXIMUM COMFORT BY MINIMIZING VIBRATION 2-MODE OPERATION: HAMMER DRILL/DRILL FOR MAXIMUM VERSATILITY IN WOOD, METAL, AND CONCRETE 2-SPEED GEAR BOX : ALLOWS THE USER TO SELECT THE CORRECT DRILLING SPEED FOR THE MATERIAL AND ACCESSORY SELF-STOPPING BRUSHES: PROTECTS THE MOTOR AND INCREASES THE LIFE OF THE TOOL 360° SIDE HANDLE WITH DEPTH GAUGE: PROVIDES CONTROL AND VERSATILITY INCLUDES:
      DEPTH GAUGE REMOVABLE SIDE HANDLE CHUCK KEY IMPACT RESISTANT CARRYING CASE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.