This item is Discontinued.

Milwaukee Tool Milwaukee M12 FUEL 1/4" Stubby Impact Wrench Kit 2552-22

Milwaukee M12 FUEL 1/4" Stubby Impact Wrench Kit (Discontinued)

  • Mfr # 2552-22
  • Zoro # G702663449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2552-22
Zoro #
G702663449
UPC #
45242521166
Country of Origin
Korea, Republic of

Description

M12 FUEL 1/4" STUBBY IMPACT WRENCH KIT THE M12 FUELTM 1/4" STUBBY IMPACT WRENCH IS THE INDUSTRY'S MOST COMPACT CORDLESS IMPACT WRENCH. AT ONLY 5.1" IN LENGTH, IT ALLOWS YOU TO WORK IN TIGHTER SPACES DELIVERING THE POWER TO COMPLETE MANY OF THE MOST DEMANDING TASKS AND INCREASING YOUR PRODUCTIVITY. THE COMPACT IMPACT DELIVERS HIGH TORQUE WITH THE POWERSTATETM BRUSHLESS MOTOR. THE IMPACT WRENCH DELIVERS AN INDUSTRY LEADING 100 FT.-LBS. OF BREAKAWAY TORQUE. THIS ALLOWS YOU TO REMOVE EVEN THE MOST STUBBORN BOLTS AND FASTENERS. THIS CORDLESS IMPACT WRENCH FEATURES BUILT-IN REDLIINKTM TOOL TECHNOLOGY TO HELP YOU GET THE JOB DONE. 4-MODE DRIVE CONTROL PROVIDES YOU WITH UNMATCHED CONTROL IN VARIOUS FASTENING APPLICATIONS MODES 1-3 GIVES YOU PRECISION AND CONTROL FOR ANY APPLICATION. AN AUTO-SHUT-OFF MODE IN THE 4TH SETTING PREVENTS OVER-FASTENING OF BOLTS WHILE DOING REASSEMBLY WORK. THE MILWAUKEE® M12 FUEL 1⁄4" STUBBY IMPACT WRENCH IS PART OF THE M12TM BATTERY LINE, FEATURING OVER 90 POWERFUL AND COMPACT TOOLS. THE KIT INCLUDES ONE M12TM REDLIHTIUMTM CP2.0 BATTERY PACK, ONE 12TM REDLITHIUMTM XC4.0 EXTENDED CAPACITY BATTERY PACK, AND ONE M12TM LITHIUM-ION BATTERY CHARGER. INCLUDES:
    (1) M12 FUEL 1/4" STUBBY IMPACT WRENCH (2552-20) (1) M12¿ REDLITHIUM¿ CP2.0 BATTERY (48-11-2420) (1) M12¿ REDLITHIUM¿ XC 4.0 EXTENDED CAPACITY BATTERY PACK (48-11-2440) (1) M12¿ LITHIUM-ION BATTERY CHARGER (48-59-2401) (1) BELT CLIP (1) CARRYING CASE

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.