This item is Discontinued.

Milwaukee Tool Milwaukee 245621 M12 14 Ratchet Kit 2456-21

Milwaukee 245621 M12 14 Ratchet Kit (Discontinued)

  • Mfr # 2456-21
  • Zoro # G502702867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2456-21
Zoro #
G502702867
UPC #
45242257577
Country of Origin
Japan

Description

THE M12™ CORDLESS 1/4" LITHIUM-ION RATCHET IS THE MOST COMPACT AND POWERFUL RATCHET IN ITS CLASS. AT ONLY 10-3/4" LONG AND 1.9 LBS, THIS LIGHTWEIGHT TOOL IS THE IDEAL FASTENING SOLUTION FOR AUTOMOTIVE MECHANICS AND MAINTENANCE & REPAIR PROFESSIONALS DESIRING MAXIMUM PERFORMANCE, PORTABILITY AND PRODUCTIVITY. THE COMPACT 3/4" LOW PROFILE HEAD DESIGN ALLOWS USERS TO WORK IN THE TIGHTEST OF SPACES OR ENGINE BAYS. THE M12™ CORDLESS 1/4" RATCHET UTILIZES A POWERFUL 12V MOTOR TO PRODUCE UP TO 30 FT-LBS OF TORQUE AND 250 RPM, GIVING USERS THE POWER AND SPEED OF A PNEUMATIC RATCHET WITH FREEDOM FROM THE AIR HOSE. THE VARIABLE SPEED METAL TRIGGER AND RE-INFORCED STEEL HOUSING PROVIDE MAXIMUM CONTROL AND DURABILITY WITH ANY APPLICATION. THE 2456-20 DELIVERS BEST IN CLASS POWER, SPEED, AND DURABILITY IN AN EXTREMELY COMPACT FORM, MAXIMIZING PRODUCTIVITY FOR THE END USER. FEATURES:
    COMPACT LOW-PROFILE HEAD DESIGN: 3/4" HEAD FOR EXTREMELY TIGHT SPACES POWERFUL 12V MOTOR: DELIVERS UP TO 30 FT-LBS OF TORQUE SUPERIOR FASTENING SPEED: 250 RPM VARIABLE SPEED METAL TRIGGER: GREATER CONTROL AND DURABILITY ON BOARD FUEL GAUGE: DISPLAYS REMAINING RUN-TIME BUILT-IN LED LIGHT: ILLUMINATES WORK AREA AND TIGHT DARK SPACES RE-INFORCED STEEL HOUSING FOR ADDED DURABILITY AND STRONG CRANKING FORCES

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.