This item is Discontinued.

Milwaukee Tool Milwaukee 278020 M18 FUEL 4125 Grinder W Paddle Switch Bare Tool Only 2780-20

Milwaukee 278020 M18 FUEL 4125 Grinder W Paddle Switch Bare Tool Only (Discontinued)

  • Mfr # 2780-20
  • Zoro # G502713054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2780-20
Zoro #
G502713054
UPC #
45242309429
Country of Origin
China

Description

MILWAUKEE® M18TM FUELTM 4-1/2"-5" GRINDER W/ PADDLE SWITCH (BARE TOOL ONLY) - 2780-20 THE WORLD'S FIRST CORDLESS GRINDER DELIVERS THE POWER OF A CORDED GRINDER WITH UP TO 2X MORE RUN TIME AND UP TO 10X LONGER MOTOR LIFE. THE M18 FUEL™ 4-1/2" / 5" GRINDER SUPPLIES MAXIMUM SUSTAINED POWER TO COMPLETE THE TOUGHEST GRINDING, SURFACE PREPARATION AND CUTTING APPLICATIONS. THE POWERSTATE™ BRUSHLESS MOTOR PROVIDES UP TO 10X LONGER MOTOR LIFE AND LOWER COST OF OWNERSHIP. THE M18™ REDLITHIUM™ XC4.0 BATTERY PACK (NOT INCLUDED) DELIVERS UP TO 4X MORE RUN TIME AND 20% MORE POWER. THE GRINDER FEATURES REDLINK PLUS™ INTELLIGENCE, THE MOST ADVANCED SYSTEM OF CORDLESS POWER TOOL ELECTRONICS, FOR MAXIMUM PERFORMANCE. THE 18-VOLT LITHIUM-ION GRINDER'S THIN BODY DESIGN GIVES IT OPTIMIZED BALANCE TO REST EASILY IN YOUR HANDS. TOOL-FREE ACCESSORY CHANGES AND GUARD ADJUSTMENTS MEAN LESS DOWNTIME DURING WORK. THE GRINDER IS BUILT WITH THE SAME TOOL BODY, GEARING SYSTEM AND ANTI-VIBRATION SIDE HANDLE AS MILWAUKEE'S LEGENDARY HIGH-PERFORMANCE CORDED GRINDERS FOR MAXIMUM DURABILITY ON THE JOB. GRINDING WHEEL SOLD SEPARATELY. FEATURES:
    POWERSTATE™ BRUSHLESS MOTOR: DELIVERS MAXIMUM POWER AND UP TO 10X LONGER MOTOR LIFE REDLINK PLUS™ INTELLIGENCE PROVIDES OPTIMIZED PERFORMANCE, ELECTRONIC CLUTCH, AND OVERLOAD PROTECTION USING TOTAL SYSTEM COMMUNICATION BETWEEN TOOL, BATTERY AND CHARGER REDLITHIUM™ XC 4.0 BATTERY PACK (NOT INCLUDED) PROVIDES SUPERIOR PACK CONSTRUCTION, ELECTRONICS, AND PERFORMANCE TO DELIVER 2X MORE RUN-TIME AND MORE WORK OVER PACK LIFE POWER TO GRIND: WORLD'S FIRST CORDLESS GRINDER WITH CORDED PERFORMANCE DURABILITY: SAME METAL HOUSING & GEARING SYSTEM AS LEGENDARY HIGH PERFORMANCE CORDED GRINDERS 100% TOOL FREE: MAKE ALL ACCESSORY CHANGES AND GUARD ADJUSTMENTS WITHOUT A WRENCH FOR INCREASED PRODUCTIVITY PADDLE-SWITCH DESIGN: PROVIDES INCREASED COMFO

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.