This item is Discontinued.

Milwaukee Tool Milwaukee 48111815 18V LiIon M18 Battery 15Ah Compact 48-11-1815

Milwaukee 48111815 18V LiIon M18 Battery 15Ah Compact (Discontinued)

  • Mfr # 48-11-1815
  • Zoro # G002663309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-11-1815
Zoro #
G002663309
UPC #
45242043507
Country of Origin
United States

Description

M18 CORDLESS COMPACT REDLITHIUMTM BATTERY THE M18 COMPACT REDLITHIUMTM BATTERY OFFERS LESS WEIGHT AND A REDUCED SIZE THAN THE M18 REDLITHIUMTM XC HIGH CAPACITY BATTERY PACK TO REDUCE USER FATIGUE. MILWAUKEE REDLITHIUMTM BATTERIES ARE THE NEXT GENERATION IN LITHIUM ION TECHNOLOGY. COMPATIBLE WITH ALL PRODUCTS IN THE M18 CORDLESS TOOL SYSTEM, REDLITHIUMTM BATTERY PACKS WILL PROVIDE UNMATCHED RUNTIME, PERFORMANCE AND DURABILITY FOR THE PROFESSIONAL TRADESMAN. MANAGED BY MILWAUKEE'S EXCLUSIVE DIGITAL POWER MANAGEMENT (DPM) SYSTEM, THE BATTERY FEATURES OVERLOAD PROTECTION, A TEMPERATURE MANAGEMENT SYSTEM, INDIVIDUAL CELL VOLTAGE MONITORING, DISCHARGE PROTECTION AND A BATTERY FUEL GAUGE. REDLITHIUMTM ADVANTAGE PERFORMANCE
    UP TO 40% MORE RUN-TIME 20% MORE SPEED 20%MORE TORQUE OPERATES DOWN TO 0° F RUNS 20% COOLER UP TO 50% MORE RECHARGES FEATURES:
      1.5 AMP HOUR - 27 WATT HOUR BATTERY EQUIVALENT RUN-TIME WITH 40% LESS WEIGHT THAN A "COMPACT" 18V NICD BATTERY LITHIUM-ION BATTERY DELIVERS LONG LIFE AND RUN TIME WITH FADE-FREE POWER BATTERY FUEL GAUGE - DISPLAYS REMAINING RUN-TIME MILWAUKEE DIGITAL POWER MANAGEMENTM OVERLOAD PROTECTION - PREVENTS USER FROM DAMAGING THEIR CORDLESS POWER TOOL INVESTMENT IN ABUSIVE SITUATIONS TEMPERATURE MANAGEMENT SYSTEM - KEEPS BATTERY IN IDEAL TEMPERATURE RANGE TO PROVIDE MAXIMUM LIFE INDIVIDUAL CELL MONITORING - ENSURES OPTIMAL CHARGE AND DISCHARGE FOR MAXIMUM LIFE DISCHARGE PROTECTION - PREVENTS CELL DAMAGE FROM OVER-DISCHARGE BEST IN CLASS CONSTRUCTION INTEGRATED WELD FRAME CELL SEPARATOR IMPACT AND VIBRATION PROTECTIVE RUBBER FOR USE WITH MILWAUKEE M18 CORDLESS TOOLS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.