Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Milwaukee® 48-32-4461 SHOCKWAVE„¢ 2" Power Bit Phillips #1 - Pkg Qty 3 48-32-4461

Milwaukee® 48-32-4461 SHOCKWAVE„¢ 2" Power Bit Phillips #1 - Pkg Qty 3 (Discontinued)

  • Mfr # 48-32-4461
  • Zoro # G902701910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4461
Zoro #
G902701910
UPC #
45242238309
Country of Origin
United States

Description

MILWAUKEE® 48-32-4461 SHOCKWAVETM 2" POWER BIT PHILLIPS #1 MILWAUKEE® SHOCKWAVE IMPACT DUTYTM DRIVER BITS ARE ENGINEERED FOR EXTREME DURABILITY AND UP TO 10X LIFE. MADE FROM PROPRIETARY STEEL AND HEAT TREATED TO CONTROL HARDNESS, THE SHOCKWAVE IMPACT DUTYTM DRIVER BITS FEATURE AN INNOVATIVELY DESIGNED GEOMETRIC SHOCK ABSORPTION ZONE TO EXTEND LIFE. THE FORGED TIP ALLOWS FOR A SECURE GRIP AND MAXIMUM CONTACT ELIMINATING STRIPPING OR SLIPPING. FEATURES:
    GEOMETRIC DESIGN PROVIDES THE SHOCK ABSORPTION PROPRIETARY STEEL AND HEAT TREAT PROCESS FOR MAXIMUM STRENGTH AND DURABILITY FORGED TIPS FOR MAXIMUM GRIP

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.