Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Test Probes

  • Mfr # 49-77-1004

  • Zoro # G0412666


product price: $22.97
/pr

Key Features

Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Plug and Connector Description
Banana Jack
Length
5"
Color
Black, Red
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-77-1004
Zoro #
G0412666
UPC #
045242238965
Country of Origin
China

Dimensions

Length
5"
Manufacturers Warranty Length
2 yr

Details

Item
Test Probe
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Plug and Connector Description
Banana Jack
Color
Black, Red
Max Amps
10A
Application
Industrial Connecting Test Leads
Includes
(1) Black Test Lead Probe; (1) Red Test Lead Probe
Features
Universal Test Probes Attach to All Connecting Test Leads, Constructed with Rugged Rubber Overmolding, Constructed of Stainless Steel, UL approved for improved safety
For Use With
Multimeter Test Leads with 4mm Sheathed Banana Plugs
Safety Rating
Cat IV 600V, Cat III 1000V
Max. Amps - Clip or Probe
10.0
Insulating Material - Clip or Probe
Plastic with Rubber Over Molding
Max. Amps
10
Hand Held Voltage
1,000V AC/V DC
Standards
UL
For Use With - Test Clip and Probe
Multimeter Test Leads with 4mm Sheathed Banana Plugs
Item - Test Clip and Probe
Test Probe
Max. Voltage - Clip or Probe
1000V AC/V DC
Tip Material
Stainless Steel
Max. Voltage
1000VDC
Color - Clip or Probe
Black/Red
Hands Free Voltage
1,000V AC/V DC
Tip Material - Test Probe
Stainless Steel
Maximum Current
10 A
Maximum Voltage
1,000V AC/V DC
Insulation Material
PVC

Description

Test Probe, For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs, Maximum Current 10 A, Maximum Voltage 1,000V AC/V DC, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Length 5 in, Tip Material Stainless Steel, Includes (2) Industrial Test Probes, Insulation Material PVC, Manufacturers Warranty Length 2 yr, Standards UL, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.