Electrician's Large Diameter Hole Dozer Bi-Metal Hole Saw Kit (8pc) (Discontinued)
- Mfr # 49-22-4092
- Zoro # G9509762
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-22-4092
Zoro #
G9509762
UPC #
045242310814
Country of Origin
United States
Dimensions
Saw Sizes Included
2", 2-1/2", 3", 3-5/8", 4-1/8", 4-1/2"
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Range of Saw Sizes
2" to 4-1/2"
Thread Size
5/8"-18
Shank Size
7/16 in Hex
Max. Cutting Depth
1 5/8 in
Hole Saw Sizes (Hole Saws)
2 in, 2 1/2 in, 3 in, 3 5/8 in, 4 1/8 in, 4 1/2 in
Saw Size Range
2 in to 4 1/2 in
Details
Application
Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Tooth Material
High Speed Steel
Number of Pieces
9
Replacement Arbor No.
Mfr. No. 49-56-9100
Includes
Additional Pilot Bit, Arbor with Pilot Bit, Hex Key
Teeth per Inch
4
Impact Rated
No
Arbor Design
Included
Primary Saw Application
Metal
Hole Saw Product Grouping
Hole Saw Kits
Replacement Pilot Drill No.
Mfr. No. 49-56-8010
Item
Hole Saw Kit
Materials Cut
Metal, Plastics & Composites, Wood
Primary Material Application
Metal
Number of Hole Saws
6
Description
Hole Saw Kit, Primary Material Application Metal, Materials Cut Metal, Plastics & Composites, Wood, Arbor Design Included, Tooth Material High Speed Steel, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Number of Hole Saws 6, Saw Size Range 2 in to 4 1/2 in, Hole Saw Sizes (Hole Saws) 2 in, 2 1/2 in, 3 in, 3 5/8 in, 4 1/8 in, 4 1/2 in, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L, Number of Pieces 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.