Zoro Homepage
This item is Discontinued.
Milwaukee Tool Tool Pouch, Electricians Tool Pouch, Red/Black, Nylon, 15 Pockets 48-22-8100

Tool Pouch, Electricians Tool Pouch, Red/Black, Nylon, 15 Pockets (Discontinued)

  • Mfr # 48-22-8100
  • Zoro # G9983705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8100
Zoro #
G9983705
UPC #
045242333929
Country of Origin
China

Dimensions

Width (In.)
10
Height (In.)
12-13/16
Depth (In.)
3-1/2

Details

Item
Electricians Tool Pouch
Material
Nylon
Tool Storage Type Included
Tool Pouch
Color
Red/Black
Features
Riveted Seams, All Metal Hardware, Integrated Carry Handle, Stand Up Base, Puncture Resistant Pocket, Tape Measure Clip and Quick Adjust Belt
Fits Belts Up To (In.)
3
Number of Pockets
15
Type
Heavy Duty
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Electricians Tool Pouch, Color Red/Black, Features Riveted Seams, All Metal Hardware, Integrated Carry Handle, Stand Up Base, Puncture Resistant Pocket, Tape Measure Clip and Quick Adjust Belt, Material Nylon, Number of Pockets 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.