Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electricians Work Belt

  • Mfr # 48-22-8110

  • Zoro # G9983696


product price: $114.98
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Tool Storage Type Included
Tool Belt
Color
Black
Features
Carry Handles, Puncture-Resistant Pocket
For Use With
Power Tools, Hand Tools and Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8110
Zoro #
G9983696
UPC #
045242333936
Country of Origin
Thailand

Dimensions

Depth
3 in
Height
12 1/2 in
Waist Size
30 in to 53 in
Width
56 in
Overall Length
8 3/16 in
Overall Width
56 in
Maximum Waist Size
53 in
Belt Width
3 in
Minimum Waist Size
30 in

Details

Item
Tool Belt
Material
Nylon
Tool Storage Type Included
Tool Belt
Color
Black
Features
Carry Handles, Puncture-Resistant Pocket
For Use With
Power Tools, Hand Tools and Accessories
Type
Electrician's
Includes
(1) Electricians Work Belt
Number of Pockets
29
SAE or Metric
SAE
Belt Type
Tool Belt
Measurement Type
SAE
Belt Material
Nylon
Buckle Finish
Bright
Belt Adjustment Type
Buckle
Tool Holder Type
(29) Pockets for Organizing Tools
Includes Suspenders
Suspenders Not Included
Number of Pouches
2
Pouch Carrying Handles
Pouch Carrying Handle Included
Includes Belt
Belt Included
Pouch Material
Nylon
Belt Color
Black
Removable Pouches
Removable
Primary Application
Electrician
Padded
Padded
Pouch Color
Red
Number of Pouch Outside Pockets
29
Belt Buckle Type
Roller
Compatible with Product Type
Hand Tools and Accessories, Power Tools

Description

Tool Belt, Electricians, Width 56 In., Depth 3 In., Height 12-1/2 In., Waist Size 30 to 53 In., Number of Pockets 29, Ballistic Nylon Material, Red/Black, Belt Type Padded Breathable, Riveted Seams, All Metal Hardware, Integrated Carry Handles, Stand Up Base, Puncture Resistant Pocket and Tape Measure Clip, For Use With PowerTools, Hand Tools and Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.