Electromagnetic Drill Press Base, Adjustable Position (Discontinued)
- Mfr # 4203
- Zoro # G2639165
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4203
Zoro #
G2639165
UPC #
045242012787
Country of Origin
United States
Dimensions
Overall Height
15 in
Length
11 in
Height
17 1/4 in
Width
4 1/4 in
Overall Width
4 1/4 in
Overall Length
11 in
Details
Item
Magnetic Drill Press Base
Adjustments
20 Degrees Left-Right
Weight
49 lb
Stand Type
Adjustable
Tool Weight
41 lb
Compatible with Manufacturer Part Number
4253-1
Base Adjustments
Yes
Magnetic Force
Not Rated
Base Type
Adjustable
Vertical Travel
9 in
Power Down Feed Included
No
Tool Style
Large
Description
Magnetic Drill Press Base, Tool Style Large, Compatible with Grainger Part Number 6Z293, Compatible with Manufacturer Part Number 4253-1, Vertical Travel 9 in, Magnetic Force Not Rated, Base Type Adjustable, Power Down Feed Included No, Overall Length 11 in, Overall Width 4 1/4 in, Overall Height 15 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.