Zoro Homepage

EXACT No. 1 Copper 12T U-Style Die

  • Mfr # 49-12-U001C

  • Zoro # G7781405


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. No. 2779-22
Capacity Copper Lug - Crimper
1 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-12-U001C
Zoro #
G7781405
UPC #
045242473649
Country of Origin
China

Dimensions

Length (In.)
1.535"
Number of Crimping Sizes
2

Description

Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code Green, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible Manufacturer Part Number 2779-22, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 1 AWG, Includes EXACT(TM) #1 Copper 12T U-Style Die (49-12-U001C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.