Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXACT 3-1/2" Punch

  • Mfr # 49-16-2677

  • Zoro # G6107954


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
4 1/8 in
Size
3-1/2"
Slug
Slug Removal Ports for Optimal Slug Removal
Use With
Professional Knockout Tools
Hole Size Nominal
4.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2677
Zoro #
G6107954
UPC #
045242311729
Country of Origin
China

Dimensions

Hole Size (In.)
4 1/8 in
Size
3-1/2"
Hole Size Nominal
4.125 in
Conduit and Pipe Size (In.)
3 1/2 in
Exact Hole Diameter
4 13/100 in
Nominal Hole Size
4 1/8 in

Details

Item
Punch
Slug
Slug Removal Ports for Optimal Slug Removal
Use With
Professional Knockout Tools
Max. Capacity Mild Steel (Ga.)
10
Function
When Used Together, Punches and Dies Knock Out Holes
Type
Exact Line
Number of Pins
0
Features
Die: Laser Engraved Crosshairs for Clearest Alignment, and Large Size ID, Punch Tooth Geometry Splits The Slug, and It Has Gripping Surface for Faster Threading
Number of Pieces
1
For Use With Tool Type
Knockout Tools
Series
Exact
Knockout Punch Component Included
Punch
Slug Type
Splitting
Material Application
Mild Steel, Stainless Steel
Includes Draw Stud
No
Punch Shape
Round
Maximum Sheet Metal Capacity-Steel
12 ga

Description

Knockout Punch, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Punch, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 4 1/8 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 4 13/100 in, Series Exact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.