Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXACT 300 MCM Copper 12T U-Style Die

  • Mfr # 49-12-U300C

  • Zoro # G9178788


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. No. 2779-22
Capacity Copper Lug - Crimper
300 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-12-U300C
Zoro #
G9178788
UPC #
045242473700
Country of Origin
China

Dimensions

Length (In.)
1.535"
Number of Crimping Sizes
2

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. No. 2779-22
Capacity Copper Lug - Crimper
300 kcmil
Max. Crimping Force - Crimper
12 ton
Connector Color Code - Crimper
White
Color Code
White
Capacity (AWG)
300 MCM
Crimping Capacity
300 kcmil
Application
Electrical Wire and Cable Crimping
Required Crimping Force - Die or Cutter
12 ton
Required Input
12 tons
Replacement Die Code
53RG10
For Use With
53RG08
Cable Range
300 MCM
Cable Type
Copper
Includes
EXACT(TM) 300 MCM Copper 12T U-Style Die (49-12-U300C)
Maximum Crimping Force
12 ton
Compatible with Brand
M18(TM) FORCE LOGIC(TM)
Compatible Connector Type
U Style Dies
Number of Pieces
1
Connector Color Code
White
Compatible with Manufacturer Model Number
2779-22
Compatible with Series
U Style
Compatible Cable Type
Electrical Wire and Cable Crimping
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
2779-22
Compatible Manufacturer Model Number
2779-22
For Use With Mfr. Model Number
2779-22
Compatible with Manufacturer Model No.
2779-22
Compatible with Mfr. Model No.
2779-22
For Use with Mfr Model Number
2779-22
Compatible Pump Manufacturer Part Number
2779-22
Compatible Mfr. Model Number
2779-22

Description

Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code White, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2779-22, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 300 kcmil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.