EXACT No. 6, 750 MCM Aluminum 12T U Style Die Kit

  • Mfr # 49-12-KITA

  • Zoro # G8095459


product price:  $1,613.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. No. 2779-22
Capacity Aluminum Lug - Crimper
6 AWG to 750 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-12-KITA
Zoro #
G8095459
UPC #
045242473762
Country of Origin
China

Dimensions

Length (In.)
13.25"
Number of Crimping Sizes
15

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die Set
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. No. 2779-22
Capacity Aluminum Lug - Crimper
6 AWG to 750 kcmil
Max. Crimping Force - Crimper
12 ton
Connector Color Code - Crimper
Black, Blue, Brown, Gold, Gray, Green, Olive, Pink, Red, Ruby, Tan, White, Yellow
Capacity (AWG)
Up to 750 MCM
Cable Range
6 to 750 MCM
Application
Electrical Wire and Cable Crimping
For Use With
Mfr. Model No. 2779-22
Number of Dies in Set
15
Cable Type
Dual Rated Lugs/Splices
Replacement Die Code
53RG10
Color Code
Gray 6, Green 4, Pink 2, Gold 1, Tan 1/0, Olive 2/0, Ruby 3/0, White 4/0, Red, Blue, Brown, Black, Yellow
Required Crimping Force - Die or Cutter
12 ton
Required Input
12 tons
Crimping Capacity
6 to 750 kcmil Aluminum
Includes
Carrying Case, EXACT(TM) #1 Aluminum 12T U-Style Die (49-12-U001), EXACT(TM) #2 Aluminum 12T U-Style Die (49-12-U002), EXACT(TM) #4 Aluminum 12T U-Style Die (49-12-U004), EXACT(TM) #6 Aluminum 12T U-Style Die (49-12-U006), EXACT(TM) 1/0 Aluminum 12T U-Style Die (49-12-U01A), EXACT(TM) 2/0 Aluminum 12T U-Style Die (49-12-U02A), EXACT(TM) 250 MCM Aluminum 12T U-Style Die (49-12-U250), EXACT(TM) 3/0 Aluminum 12T U-Style Die (49-12-U03A), EXACT(TM) 350 MCM Aluminum 12T U-Style Die (49-12-U350), EXACT(TM) 4/0 Aluminum 12T U-Style Die (49-12-U04A), EXACT(TM) 400 MCM Aluminum 12T U-Style Die (49-12-U400), EXACT(TM) 500 MCM Aluminum 12T U-Style Die (49-12-U500), EXACT(TM) 600 MCM Aluminum 12T U-Style Die (49-12-U600), EXACT(TM) 750 MCM Aluminum 12T U-Style Die (49-12-U750), EXACT(TM)300 MCM Aluminum 12T U-Style Die (49-12-U300)
Number of Pieces
16
Compatible with Series
U Style
Compatible with Manufacturer Model Number
2779-22
Compatible Cable Type
Electrical Wire and Cable Crimping
Maximum Crimping Force
12 ton
Compatible Connector Type
U Style Dies
Compatible with Brand
M18(TM) FORCE LOGIC(TM)
Connector Color Code
Black, Blue, Brown, Gold, Gray, Green, Olive, Pink, Red, Ruby, Tan, White, Yellow
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
2779-22
Compatible Manufacturer Model Number
2779-22
For Use With Mfr. Model Number
2779-22
Compatible with Manufacturer Model No.
2779-22
Compatible with Mfr. Model No.
2779-22
For Use with Mfr Model Number
2779-22
Compatible Pump Manufacturer Part Number
2779-22
Compatible Mfr. Model Number
2779-22

Description

Upper and Lower Crimping Die Set, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 15, Connector Color Code Black, Blue, Brown, Gold, Gray, Green, Olive, Pink, Red, Ruby, Tan, White, Yellow, Number of Pieces 16, Maximum Crimping Force 12 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2779-22, Compatible with Series U Style, Application Electrical Wire and Cable Crimping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.