Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXACT 600 MCM Copper 12T U-Style Die

  • Mfr # 49-12-U600C

  • Zoro # G9178998


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. No. 2779-22
Capacity Copper Lug - Crimper
600 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-12-U600C
Zoro #
G9178998
UPC #
045242473748
Country of Origin
China

Dimensions

Length (In.)
1.535"
Number of Crimping Sizes
2

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. No. 2779-22
Capacity Copper Lug - Crimper
600 kcmil
Max. Crimping Force - Crimper
12 ton
Connector Color Code - Crimper
Green
Cable Type
Copper
Application
Electrical Wire and Cable Crimping
Color Code
Green
For Use With
53RG08
Required Input
12 tons
Capacity (AWG)
600 MCM
Required Crimping Force - Die or Cutter
12 ton
Cable Range
600 MCM
Replacement Die Code
53RG10
Crimping Capacity
600 kcmil
Includes
EXACT(TM) 600 MCM Copper 12T U-Style Die (49-12-U600C)
Number of Pieces
1
Connector Color Code
Green
Maximum Crimping Force
12 ton
Compatible with Series
U Style
Compatible Connector Type
U Style Dies
Compatible Cable Type
Electrical Wire and Cable Crimping
Compatible with Manufacturer Model Number
2779-22
Compatible with Brand
M18(TM) FORCE LOGIC(TM)
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
2779-22
Compatible Manufacturer Model Number
2779-22
For Use With Mfr. Model Number
2779-22
Compatible with Manufacturer Model No.
2779-22
Compatible with Mfr. Model No.
2779-22
For Use with Mfr Model Number
2779-22
Compatible Pump Manufacturer Part Number
2779-22
Compatible Mfr. Model Number
2779-22

Description

Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code Green, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2779-22, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 600 kcmil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.