Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXACT Rapid Reset 1-1/8" Draw Stud Set

  • Mfr # 49-16-2704

  • Zoro # G7113088


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
1-1/4"
Size
1-1/8"
For Use With
Mfr. No. 2676-20, 2677-20
Material
Black Oxide
Includes
Coupler, Ball Stud and 1-1/8 in Draw Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2704
Zoro #
G7113088
UPC #
045242358991
Country of Origin
China

Dimensions

Hole Size (In.)
1-1/4"
Size
1-1/8"
Draw Stud Length
9 7/8 in
Draw Stud Diameter
1 1/8 in

Details

Item
Rapid Reset Draw Stud Set
For Use With
Mfr. No. 2676-20, 2677-20
Material
Black Oxide
Includes
Coupler, Ball Stud and 1-1/8 in Draw Stud
Number of Pieces
1
For Use With Tool Type
Mfr. No. 2676-20, Mfr. No. 2677-20
Series
Knockout Draw Stud
Knockout Punch Component Included
Draw Stud
Slug Type
Draw Stud
Finish
Black Oxide
Material Application
Mild Steel, Stainless Steel
Includes Draw Stud
Yes

Description

Knockout Draw Stud, For Use With Tool Type Mfr. No. 2676-20, Mfr. No. 2677-20, Knockout Punch Component Included Draw Stud, Material Application Mild Steel, Stainless Steel, Slug Type Draw Stud, Number of Pieces 1, Includes Draw Stud Yes, Draw Stud Diameter 1 1/8 in, Draw Stud Length 9 7/8 in, Finish Black Oxide, Series Knockout Draw Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.