Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Thick Metal Compact Band Saw Blade 25PK

  • Mfr # 48-39-0606

  • Zoro # G2146254


product price: $179.97
/pk 25, $7.20/ea
Free Shipping & Returns

Key Features

Length
2 ft. 11-3/8"
Width
1/2"
Teeth per Inch
8/10
Thickness
0.020"
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-39-0606
Zoro #
G2146254
UPC #
045242537754
Country of Origin
United States

Dimensions

Length
2 ft. 11-3/8"
Width
1/2"
Thickness
0.020"
Blade Length
35 3/8 in
Blade Thickness
0.02 in
Blade Width
1/2 in
Overall Length
35 3/8 in
Overall Width
1/2 in
Overall Thickness
0.02 in

Details

Item
Portable Band Saw Blade
Teeth per Inch
8/10
Material
Bi-Metal
Tooth Type
Variable
Grade
Matrix II
For Use With Saw Type
Portable Band Saws
Application
Cutting Machinable Metal, Stainless Steel, Pipe, Tubing and Solids
For Use With
Portable Band Saw
Materials Cut
Aluminum and Soft Alloys, Steel and Steel Alloys
Metal Cutting Type
Solid Stock
Blade Material
Bi-Metal
Blade Series
Extreme Metal
Primary Material Application
Stainless Steel
Tip Material
Bi-Metal
For Workpiece Material
Aluminum, Soft Alloys, Stainless Steel, Steel, Steel Alloys
Compatible Product Type
Portable Band Saws
Series
Extreme Metal
Product Type
Portable Band Saw Blade

Description

Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 35 3/8 in, Teeth per Inch 8/10, Blade Series Extreme Metal, Blade Material Bi-Metal, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Metal Cutting Type Solid Stock, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.