Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Thin Metal Compact Band Saw Blade 3PK

  • Mfr # 48-39-0619

  • Zoro # G2146096


product price: $29.97
/pk 3, $9.99/ea

Key Features

Length
2 ft. 11-7/8"
Width
1/2"
Teeth per Inch
12/14
Thickness
0.020"
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-39-0619
Zoro #
G2146096
UPC #
045242536429
Country of Origin
United States

Dimensions

Length
2 ft. 11-7/8"
Width
1/2"
Thickness
0.020"
Blade Thickness
0.02 in
Blade Length
35 3/8 in
Blade Width
1/2 in
Overall Length
35 3/8 in
Overall Width
1/2 in
Overall Thickness
0.02 in

Details

Item
Portable Band Saw Blade
Teeth per Inch
12/14
Material
Bi-Metal
Tooth Type
Variable
Grade
Matrix II
For Use With
Portable Band Saw
For Use With Saw Type
Portable Band Saws
Application
Cutting Machinable Metal, Stainless Steel, Pipe, Tubing and Solids
Metal Cutting Type
Solid Stock
Blade Series
Extreme Metal
Materials Cut
Aluminum and Soft Alloys, Steel and Steel Alloys
Tip Material
Bi-Metal
Primary Material Application
Stainless Steel
Blade Material
Bi-Metal
For Workpiece Material
Aluminum, Soft Alloys, Stainless Steel, Steel, Steel Alloys
Compatible Product Type
Portable Band Saws
Product Type
Portable Band Saw Blade
Series
Extreme Metal

Description

Extreme Metal Band Saw Blades maximize your band saw blade performance. These blades deliver what you need for daily job site use - more cuts and fewer blade changes. An aggressive variable tooth design gives you the versatility to cut more metals of various thicknesses without changing blades. band saw blade sizes are also available in deep cut (44 7/8"), compact (35 3/8"), compact (30-9/16") and sub-compact (27").

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.