Extreme Thin Metal Deep Cut Band Saw Blade, 12/14 Teeth Per Inch, 3PK
Mfr # 48-39-0611
Zoro # G2146123
product price: $29.97
/pk 3, $9.99/eaKey Features
Length
3 ft. 8-7/8"
Width
1/2"
Teeth per Inch
12/14
Thickness
0.020"
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-39-0611
Zoro #
G2146123
UPC #
045242530328
Country of Origin
United States
Dimensions
Length
3 ft. 8-7/8"
Width
1/2"
Thickness
0.020"
Blade Length
44 7/8 in
Blade Thickness
0.02 in
Blade Width
1/2 in
Overall Width
1/2 in
Overall Thickness
0.02 in
Overall Length
44 7/8 in
Description
The MILWAUKEE Extreme Metal Band Saw Blades maximize your band saw blade performance. These blades deliver what you need for daily job site use - more cuts and fewer blade changes. An aggressive variable tooth design gives you the versatility to cut more metals of various thicknesses without changing blades. band saw blade sizes are also available in deep cut (44 7/8"), compact (35 3/8"), compact (30-9/16") and sub-compact (27").
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.