Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTBACK 6-IN-1 Folding Utility Knife

  • Mfr # 48-22-1505

  • Zoro # G100829614


product price: $21.97
/ea

Key Features

Blade Type
Straight Edge
Blade Material
Steel
Handle Material
Metal
Application
Wire Stripping
Closed Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1505
Zoro #
G100829614
UPC #
045242573912
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in
Closed Length
4 1/2 in
Overall Width
2 in
Blade Length
2.4 in
Overall Thickness
1 in
Blade Projection Length
1/2 in
Handle Length
4 1/2 in
Length- Closed/Overall
4.6 in
Blade Thickness
0.02 in

Details

Item
Folding Utility Knife
Blade Type
Straight Edge
Blade Material
Steel
Handle Material
Metal
Application
Wire Stripping
Handle Color
Red
Features
Bottle Opener, Reversible Phillips #2 and Slotted Bit, Wire Stripper
Number of Blades Included
1
Blade Operation
Manual Retraction
Metal Detectable
Yes
Opening Mechanism
Manually Opening
Blade Edge Type
Straight
Weight
1 lb
Secondary Tool Description
Screwdriver; Wire Stripper; Bottle Opener
For Cutting Leather
No
Blade Retraction Type
Manual
For Cutting Cork
No
Knife Features
Includes Reversible Phillips #2 and Slotted Bit, Wire Stripper, Bottle Opener
For Cutting Plastic
No
For Cutting Fabric
No
Includes Pocket Clip
Yes
For Cutting Rubber
No
Grip Type
Textured
Tether Ready
No
For Cutting Cardboard
Yes
Number of Blades Stored
1
Blade Tip
Standard
Other Material Applications
Multipurpose
Handle Style
Ergonomic
Manufacturer Model Number of Included Blade
48-22-1905
Blade Type Included
Straight
For Cutting Paper
Yes
Blade
Steel Standard Tip
Blade Change Method
Button
Replaceable Blade
Yes
Shop By
Hot Buys
Retractable Blade
Yes
Lockable
Yes

Description

The MILWAUKEE FASTBACK 6-in-1 Folding Utility Knife features a press and flip mechanism providing an easy, one-handed opening. The 6-in-1 knife has a wire stripper, folding screwdriver, and a fold-out 1/4" bit holder. The bit holder includes a reversible Phillips #2 and slotted 1/4" bit. This folding utility knife is equipped with a built-in bottle opener for added functionality. Tool free blade change allows the user to quickly and easily insert a new bladeThis multifunction pocket knife has an all metal design for a longer life with a durable wire belt clip to reduce pocket tearing with a blade holder designed for scoring. The folding utility knife has a metal extension that prevents accidental blade removal and a lanyard hole for convenient tethering.


  • Overview Details Media Includes Included in
  • 6in1 Multi-functionality
  • Screwdriver
  • Folding 1/4" Bit Holder
  • Reversible Phillips #2 and Slotted 1/4" Bit
  • Wire stripper
  • Bottle Opener
  • Quick Change
  • Metal Body
  • Durable Wire Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.