Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTBACK Camo Folding Knife

  • Mfr # 48-22-1524

  • Zoro # G0770055


product price: $22.97
/ea

Key Features

Blade Type
Smooth
Type
Camo
Overall Length
7 1/2 in
Number of Blades Included
1
Blade Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1524
Zoro #
G0770055
UPC #
045242559299
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Overall Width
1/2 in

Details

Item
Folding Utility Knife
Blade Type
Smooth
Type
Camo
Number of Blades Included
1
Blade Finish
Unfinished
Blade Material
Stainless Steel
Features
1-Handed Press-and-flip Operation
Application
General Purpose
Weight
0.2 lb
Lock Type
Liner Lock
Number of Cutting Edges
1
One-Handed Operation
Yes
Includes Pocket Clip
Yes

Description

The Milwaukee 48-22-1524 Folding Utility Knife is the tool you need for your next project. It has a folding design that allows you to easily transport it from one location to another. The folding utility knife has a stainless steel blade that is 7 1/2 in. long and ideal for general purpose applications. This pocket knife also features a thumb stud, which allows you to open it with ease. Shop by hot buys makes this tool an affordable option for all budgets. The Milwaukee Folding Utility Knife is the portable solution you need for small projects around the house or on the job site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.