Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTBACK Camo Spring Assisted Folding Knife

  • Mfr # 48-22-1535

  • Zoro # G0769897


product price: $30.97
/ea

Key Features

Blade Type
Tanto
Number of Blades Included
1
Application
General Purpose
Blade Material
Stainless Steel
Blade Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1535
Zoro #
G0769897
UPC #
045242534500
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Overall Width
1/2 in

Details

Item
Folding Utility Knife
Blade Type
Tanto
Number of Blades Included
1
Application
General Purpose
Blade Material
Stainless Steel
Blade Finish
Unfinished
Type
Camo
Features
Spring assisted mechanism and flipper for one-handed opening
Weight
0.2 lb
Number of Cutting Edges
1
One-Handed Operation
Yes
Lock Type
Slide Lock
Includes Pocket Clip
Yes
Blade Edge Type
Serrated

Description

Folding Utility Knife, Blade Edge Type Serrated, Blade Finish Unfinished, Blade Material Stainless Steel, Blade Type Tanto, Features Spring assisted mechanism and flipper for one-handed opening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.