Zoro Homepage

FASTBACK Flip Utility Knife

  • Mfr # 48-22-1901

  • Zoro # G2633312


product price: $14.97
/ea

Key Features

Overall Length
7 in
Blade Type
Utility
Blade Material
Metal
Handle Type
Ergonomic
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1901
Zoro #
G2633312
UPC #
045242204649
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Overall Width
1 1/2 in
Overall Thickness
0.6 in
Closed Length
4 1/2 in
Handle Length
5 in
Blade Projection Length
1 in
Length- Closed/Overall
4 1/2 in; 7 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Metal
Handle Type
Ergonomic
Handle Material
Aluminum
Application
Boxes, Cartons, Wire Stripping
Number of Blades Included
1
Includes
Blade
Handle Color
Red
Position
1
Blade Change
Tool Free
Features
Wire Belt Clip, Wire Stripper
Blade Operation
Retractable
Tether Capable
No
Metal Detectable
Yes
Weight
0.3 lb
Manufacturer Model Number of Included Blade
48-22-1905; 48-22-1950; 48-22-1975; 48-22-1900
Blade Edge Type
Straight
Tether Ready
No
Replaceable Blade
Yes
Blade Retraction Type
Manual
Other Material Applications
General Purpose
Includes Pocket Clip
Yes
Grip Type
Plain
Handle Style
Curved
Blade Type Included
Utility
Secondary Tool Description
Wire Stripper
Number of Blades Stored
0
Opening Mechanism
Manually Opening
Blade Tip
Standard
Blade Change Method
Button
Blade Positions
1

Description

The Milwaukee FASTBACK Folding Utility Knife features Press and Flip for one-handed opening. The MILWAUKEE utility knife allows you to make quick, tool-free blade changes for maximum jobsite efficiency The utility knife has an all metal body, an integrated gut hook and wire stripper for increased versatility. The folding utility knife has a metal extension that prevents accidental blade removal and a wire belt clip.

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.