FASTBACK Folding Knife
Mfr # 48-22-1520
Zoro # G0770195
product price: $16.97
/eaKey Features
Handle Color
Red
Blade Type
Smooth
Overall Length
7 1/2 in
Blade Material
Stainless Steel
Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-1520
Zoro #
G0770195
UPC #
045242534470
Country of Origin
China
Dimensions
Overall Length
7 1/2 in
Overall Width
1/2 in
Details
Item
Folding Utility Knife
Handle Color
Red
Blade Type
Smooth
Blade Material
Stainless Steel
Type
Standard
Features
1-Handed Press-and-flip Operation
Blade Finish
Unfinished
Application
General Purpose
Number of Blades Included
1
Weight
0.2 lb
Includes Pocket Clip
Yes
Number of Cutting Edges
1
Lock Type
Liner Lock
One-Handed Operation
Yes
Description
If you are looking for a versatile folding knife, the Milwaukee 48-22-1520 FASTBACK is the perfect choice. The blade can be used to cut a variety of materials, and it features an easy open and close system. This stainless steel folding knife has an overall length of 7 1/2 in. and a utility blade. It also features a one handed opening system that allows you to quickly access your tools with just the push of a button. The blade is made from corrosion resistant material so it will not rust or corrode over time. The Milwaukee 48-22-1520 Folding Knife is the ideal tool for anyone who needs to carry around different blades on hand at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.