Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTBACK Folding Utility Knife with Blade Storage and 50 pc. Blades

  • Mfr # 48-22-1504

  • Zoro # G0744450


original price: $28.97
31% off
new price: $19.97
/ea

Key Features

Material
Bi-Metal
Number of Blades Included
50
Thickness
0.031 in
Blade Material
Steel
Primary Cutting Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1504
Zoro #
G0744450
UPC #
045242557813
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
0.031 in
Overall Thickness
1.18 in
Overall Length
7 in
Overall Width
1 in
Closed Length
4 1/2 in
Handle Length
4 1/2 in
Blade Projection Length
1 1/2 in
Length- Closed/Overall
4 1/2 in; 7 in

Details

Item
Utility Knife with Blade Dispenser
Material
Bi-Metal
Number of Blades Included
50
Blade Material
Steel
Primary Cutting Application
General Purpose
Blade Edge
Straight
Mount Type
(2) Holding Notches
Blade Point Type
Sharp
Blade Dispenser Included
Yes
Number of Blade Points
2
Number of Cutting Edges
1
Handle Material
Steel
Handle Color
Red
Includes
48-22-1502, 48-22-1950
Features
General Purpose Blade Last 5x Longer
Weight
0.3 lb
Number of Blades Stored
5
Replaceable Blade
Yes
Blade Change Method
Button
Blade Edge Type
Straight
Includes Pocket Clip
Yes
Blade Type Included
Utility
Grip Type
Plain
Manufacturer Model Number of Included Blade
48-22-1905; 48-22-1950; 48-22-1975; 48-22-1900
Other Material Applications
General Purpose
Secondary Tool Description
Wire Stripper
Handle Style
Ergonomic
Blade Retraction Type
Manual
Blade Tip
Standard
Opening Mechanism
Manually Opening
Tether Ready
Yes
Metal Detectable
Yes

Description

FASTBACK Folding Utility Knife and Blades Set includes the FASTBACK Folding Utility Knife with Blade Storage and 50 Piece General Purpose Utility Blades. The FASTBACK Folding Utility Knife with Blade Storage features a press and flip mechanism for a one-handed opening. This press-and-flip-open utility knife offers you tool-free blade changes for fast blade swaps with a metal extension over the button to prevent accidental blade removal. The FASTBACK Folding Utility Knife has onboard blade storage, allowing you to store 5 extra blades. The MILWAUKEE utility knife has a metal body that provides durability while a durable wire belt clip reduces pocket tearing. This folding knife with gut hook and wire stripper integration increases the knife’s versatility. The Milwaukee utility knife blades last 5X longer and is maximized for cutting performance and durability with common jobsite materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.