Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTBACK Hawkbill Folding Knife

  • Mfr # 48-22-1525

  • Zoro # G0770210


product price: $16.97
/ea

Key Features

Handle Material
Plastic
Handle Color
Red, Silver
Blade Length
2 1/2 in
Blade Type
Hawkbill (Pointed Tip)
Number of Blades Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1525
Zoro #
G0770210
UPC #
045242534487
Country of Origin
China

Dimensions

Blade Length
2 1/2 in
Handle Length
4 3/4 in
Closed Length
4 3/4 in
Overall Length
7 in
Overall Width
1/2 in

Details

Item
Folding Utility Knife
Handle Material
Plastic
Handle Color
Red, Silver
Blade Type
Hawkbill (Pointed Tip)
Number of Blades Included
1
Type
Standard
Features
Tether Ready Lanyard Hole
Application
General Purpose
Blade Finish
Unfinished
Blade Material
Stainless Steel
Weight
0.2 lb
Includes Pocket Clip
Yes
Number of Cutting Edges
1
Lock Type
Liner Lock
One-Handed Operation
Yes
Blade Edge Type
Straight
Series
FASTBACK(TM)
Opening Mechanism
Press and Flip
Handle Style
Folding
Grip Type
Plain
Material Application
General Purpose

Description

FASTBACK Hawkbill Folding Knife features a press and flip mechanism providing you easy, one-handed opening. The folding knife has a stainless steel hawkbill blade that stays sharp. The pocket knife also features a liner lock that secures the blade while also allowing you to easily close it when done. The folding pocket knife has a durable belt clip that reduces pocket tearing and includes a tether-ready lanyard hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.