Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTBACK Spring Assisted Folding Knife

  • Mfr # 48-22-1530

  • Zoro # G0770070


product price: $24.97
/ea

Key Features

Handle Color
Red
Blade Type
Tanto
Features
Spring assisted mechanism and flipper for one-handed opening
Blade Material
Stainless Steel
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1530
Zoro #
G0770070
UPC #
045242534494
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Overall Width
1/2 in

Details

Item
Folding Utility Knife
Handle Color
Red
Blade Type
Tanto
Features
Spring assisted mechanism and flipper for one-handed opening
Blade Material
Stainless Steel
Application
General Purpose
Number of Blades Included
1
Blade Finish
Unfinished
Type
Standard
Weight
0.2 lb
Blade Edge Type
Serrated
Lock Type
Slide Lock
Includes Pocket Clip
Yes
Number of Cutting Edges
1
One-Handed Operation
Yes

Description

The MILWAUKEE FASTBACK Spring Assisted Folding Knife features a spring-assisted mechanism and flipper for one-handed opening. The spring-assisted folding knife’s stainless steel blade stays sharp. This folding pocket knife features a slide lock that secures the blade while allowing for easy closure when done. The partially serrated folding knife features a tanto blade for versatility, allowing you to pierce and tear through material. This spring-assisted pocket knife with durable belt clip reduces pocket tearing for maximum jobsite efficiency and includes a tether-ready lanyard hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.