Zoro Homepage

M18 FUEL Utility Fencing Stapler (Tool Only)

  • Mfr # 2843-20

  • Zoro # G405948126


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Features
6X Faster Application Speed, Easiest Way to Staple, Up to 600 Staples Per Charge
Series
M18
Overall Width
4 5/16 in
Tool Weight
9.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2843-20
Zoro #
G405948126
UPC #
045242754601
Country of Origin
China

Dimensions

Overall Width
4 5/16 in
Depth Control
Yes
For Staple Leg Length
1 1/2 in to 2 in
Overall Length
14 7/8 in
Overall Height
12 1/2 in
For Staple Width
1/2 in
Includes Depth Control
Depth Control Included
For Staple Leg Length - Maximum
2 in
For Staple Leg Length - Minimum
1 1/2 in
Crown Size
1/2 in

Details

Item
Staple Gun
Voltage
18 V DC
Features
6X Faster Application Speed, Easiest Way to Staple, Up to 600 Staples Per Charge
Series
M18
Tool Weight
9.8 lb
Magazine Capacity
45
Staple Capacity
600
Brushless Motor
Yes
Power Source
Cordless
Built-In Light
Yes
Magazine Loading
Bottom
Battery Series
M18(TM) REDLITHIUM(TM)
Includes
(1) M18 FUEL Utility Fencing Stapler
For Staple Type
Fencing
Standards
UL Listed
For Staple Gauge
9 ga
Handle Type
Pistol Grip
Drive Type
Standard
Charger Included
No
Case Included
No
Firing Mode
Sequential
Number of Batteries Included
0
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool
Housing Material
Glass-Filled Nylon
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
Built-In Light Type
Individual Light(s)
Includes Battery
Tool Only
Motor Type
Brushless
Tool Series
M18(TM)
Battery Platform
M18(TM)
Number of Chargers Included
0

Description

Staple Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Brushless Motor Yes, Voltage 18 V DC, Firing Mode Sequential, Depth Control Yes, For Staple Gauge 9 ga, For Staple Leg Length 1 1/2 in to 2 in, For Staple Type Fencing, For Staple Width 1/2 in, Staple Capacity 600, Clinch Direction Not Applicable, Drive Type Standard, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M18(TM) REDLITHIUM(TM), Charger Included No, Case Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.