Zoro Homepage

M18 FUEL Utility Fencing Stapler Kit

  • Mfr # 2843-22

  • Zoro # G605948131


product price: $913.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Features
Fast Application Speed, upto 600 Staples Per Charge
Series
M18
For Staple Leg Length
1 1/2 in to 2 in
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2843-22
Zoro #
G605948131
UPC #
045242754618
Country of Origin
China

Dimensions

For Staple Leg Length
1 1/2 in to 2 in
Overall Length
14 7/8 in
Depth Control
Yes
Overall Width
4 5/16 in
Overall Height
12 1/2 in
For Staple Width
1/2 in
For Staple Leg Length - Maximum
2 in
Crown Size
1/2 in
For Staple Leg Length - Minimum
1 1/2 in
Includes Depth Control
Depth Control Included

Details

Item
Staple Gun
Voltage
18 V DC
Features
Fast Application Speed, upto 600 Staples Per Charge
Series
M18
Standards
UL Listed
Magazine Loading
Bottom
Battery Series
M18(TM) REDLITHIUM(TM)
Magazine Capacity
45
Battery Capacity
(2) 3.0 Ah
Handle Type
Pistol Grip
Tool Weight
9.8 lb
Brushless Motor
Yes
For Staple Type
Fencing
Power Source
Cordless
Staple Capacity
600
Built-In Light
Yes
Includes
(1) Battery Charger, (1) M18 FUEL Utility Fencing Stapler, (2) Batteries
For Staple Gauge
9 ga
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Battery Charger
Case Included
No
Charger Model
23Y581
Number of Batteries Included
2
Charger Included
Yes
Firing Mode
Sequential
Battery Model No.
494D23
Housing Material
Glass-Filled Nylon
Drive Type
Standard
Wireless Tool Tracking
No
Number of Chargers Included
1
Charger Manufacturing Model Number
48-59-1812
Built-In Light Type
Individual Light(s)
Tool Series
M18(TM)
Motor Type
Brushless
Battery Platform
M18(TM)
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
Battery Manufacturing Model Number
48-11-1835
Includes Battery
Battery Included

Description

Staple Gun, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Battery Charger, Cordless, Brushless Motor Yes, Voltage 18 V DC, Firing Mode Sequential, Depth Control Yes, For Staple Gauge 9 ga, For Staple Leg Length 1 1/2 in to 2 in, For Staple Type Fencing, For Staple Width 1/2 in, Staple Capacity 600, Clinch Direction Not Applicable, Drive Type Standard, Number of Batteries Included 2, Battery Capacity (2) 3.0 Ah, Battery Model No. 494D23, Battery Series M18(TM) REDLITHIUM(TM)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.