Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-80-0508
Zoro #
G4328414
UPC #
045242161980
Country of Origin
United States
Dimensions
Mounting Hole Size
7/8"
Disc Dia.
4-1/2"
Details
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Backing Weight
Y
Max. RPM
13,300
Item
Fiber Disc
Grit
36
Backing Material
Fiber
Color
Black
Vacuum Hole Design
Non-Vacuum
Grade
Extra Coarse
Series
Not Rated
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 36, Series Not Rated, Color Black, Grade Extra Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.