Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fine Stranded Wire Replacement Blades

  • Mfr # 48-44-2778

  • Zoro # G7614313


product price: $169.00
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 2672-20
Overall Length
1.7 in
Includes
Fine Stranded Wire Replacement Blades (48-44-2778)
Voltage
18V
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-44-2778
Zoro #
G7614313
UPC #
045242505739
Country of Origin
China

Dimensions

Overall Length
1.7 in
Maximum Compatible Wire/Cable Diameter
777.7 MCM Fine Stranded Copper

Details

Item
Cutter Blade
For Use With
Mfr. No. 2672-20
Includes
Fine Stranded Wire Replacement Blades (48-44-2778)
Voltage
18V
Cordless Tool Battery Type
Li-Ion
Features
Blade Markings for Identification, Compact Open-Jaw Fits in the Tight Panels, Blade Changes with Hex Key, Optimized Blade Geometry Delivers Installation-Ready Cuts, Optimized Blade Geometry Delivers Over 500 Cuts Per Blade
Included Charger
No
Series
M18(TM) FORCE LOGIC(TM)
Application
Wire Cutting
Number of Pieces
1
Compatible Wire/Cable Type
Copper Wire
Product Type
Replacement Blade
Compatible Use With
Fine Stranded Wire Cutting Jaw
Compatible Manufacturer Model Number
49-16-2778
Cutting Capacities
777.7 MCM Fine Stranded Copper
Products By Industry
Electrical

Description

Cutter Blade, Product Type Replacement Blade, Compatible Use With Fine Stranded Wire Cutting Jaw, Cutting Capacities 777.7 MCM Fine Stranded Copper, Maximum Compatible Wire/Cable Diameter 777.7 MCM Fine Stranded Copper, Compatible Wire/Cable Type Copper Wire, Application Wire Cutting, Compatible Manufacturer Model Number 49-16-2778

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.