Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Performance Fingerless Work Gloves - X-Large, Synthetic Leather Palm, Polyester Back, XL ( 10 ) 48-22-8743

Performance Fingerless Work Gloves - X-Large, Synthetic Leather Palm, Polyester Back, XL ( 10 ) (Discontinued)

  • Mfr # 48-22-8743
  • Zoro # G5482957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8743
Zoro #
G5482957
UPC #
045242479856
Country of Origin
China

Dimensions

Glove Size
XL ( 10 )
Glove Length
8 in
Size
XL
Size- Alpha
XL
Size- Numeric
10

Details

Item
Fingerless Work Gloves - X-Large
Color
Black/Red
Cuff Style
Hook and loop
Palm Material
Synthetic Leather
Finger Coverage
Fingerless
Insulated
No
Series
Performance
Glove Coating Coverage
Uncoated
ANSI/ISEA Abrasion Level
Not Rated
Stitching Material
Polyester
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A3
Glove Back Material
Polyester
Silicone-Free
No
Glove Liner Material
Polyester
Grip Coating Material
Uncoated
Palm Style
Padded
Hand Protection Style
Glove
Glove Features
Touchscreen Compatible
Sold As
Pair
Layered Palm Material
Synthetic Leather
EN 388 Impact Rated
No
Includes Reinforced Thumb Crotch
Yes
Includes Double Palm
Yes
Pairs per Package
1
Knuckle Protection Material
Polyester
Cuff Material
Polyester
Glove Back Color
Black/Gray/Red
Reflective Backing
No
Oil-Resistant
No
Glove Backing Material
Polyester
Glove Construction
Cut and Sewn
Anti-Static
No
Latex-Free
Yes
Touchscreen Compatible
Yes
Glove Lining Material
Polyester
Glove Palm Material
Synthetic Leather

Description

Work Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Padded, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Polyester, Glove Back Color Black/Gray/Red, Glove Construction Cut and Sewn, Knuckle Protection Material Polyester, High-Visibility Features Not Applicable, Touchscreen Compatible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.