Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Tip & Chain Fish Stick Accessory

  • Mfr # 48-22-4159

  • Zoro # G504852997


product price: $20.97
/ea

Key Features

Features
Compatible with All Milwaukee Fish Sticks, Designed for Blind Applications, Magnetic Tip can be Used for Tool Pick-Up
Length
100 ft
Includes
(1) Fish Tape
Color
Red/Black
Handle Type
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4159
Zoro #
G504852997
UPC #
045242533282
Country of Origin
Taiwan, Province of China

Dimensions

Length
100 ft
Tool Length
1.37 in

Details

Item
Fish Stick Magnetic Tip & Chain Accessory
Features
Compatible with All Milwaukee Fish Sticks, Designed for Blind Applications, Magnetic Tip can be Used for Tool Pick-Up
Includes
(1) Fish Tape
Color
Red/Black
Handle Type
Plastic
Material
Polyester
Assembled Weight
0.12 lb
End Style
Leader
Includes Light
No
Non-Conductive
No
Number of Rods Included
0
Photoluminescent Material
No
Product Type
Tip Accessory Kit
Voltage Rating
Not Rated

Description

Tip Accessory Kit, Product Type Tip Accessory Kit, End Style Chain, Maximum Wire Capacity Not Applicable, Minimum Wire Capacity Not Applicable, Tool Length 1.37 in, Number of Rods Included 0, Rod Diameter Not Applicable, Non-Conductive No, Photoluminescent Material No, Includes Light No, Voltage Rating Not Rated, Assembled Weight 0.1 lb, Features Compatible with all Milwaukee(R) Fish Sticks and Fish Stick Accessories, Designed for Blind Applications, Magnetic Tip can be used for Tool Pick-Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.