Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Fish Tape, 200 ft. L, Polyester Tape 48-44-5197

Fish Tape, 200 ft. L, Polyester Tape (Discontinued)

  • Mfr # 48-44-5197
  • Zoro # G300720285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-44-5197
Zoro #
G300720285
UPC #
045242540884
Country of Origin
Taiwan, Province of China

Dimensions

Length
200 ft
Tape Size
1/8 in

Details

Tape Material
Polyester
Winder Case
No
Item
Fish Tape
Tape Profile
Round

Description

Fish Tape, Tape Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.