Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Blade Utility Knife

  • Mfr # 48-22-1513

  • Zoro # G0744785


product price: $11.97
/ea

Key Features

Overall Length
6 1/2 in
Blade Type
Utility
Blade Material
Bi-Metal with Titanium Edge
Handle Material
Metal
Handle Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1513
Zoro #
G0744785
UPC #
045242534463
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Overall Width
1 in
Overall Thickness
1.3 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Bi-Metal with Titanium Edge
Handle Material
Metal
Handle Color
Black, Red
Number of Blades Included
1
Blade Operation
Fixed
Blade Change
Tool Free
Replaceable Blade
Yes
Blade Tip
Standard
Blade Type Included
Utility
Retractable Blade
No
Knife Type
Fixed Blade Utility Knife
Tether Ready
Yes
Handle Style
Straight
Number of Blades Stored
5
Blade Shape
Straight
Blade Edge Type
Plain
Handle Type
Straight

Description

This Milwaukee 48-22-1513 Fixed Blade Utility Knife is the perfect tool for cutting drywall, insulation, carpeting and more. The fixed blade utility knife features a 6 29/64 in. overall length. It has a tool free blade change system that allows you to quickly replace the blade when it gets dull or broken. Its metal handle offers a comfortable grip and its black and red color is easy to spot on the job site. The Milwaukee 48-22-1513 Fixed Blade Utility Knife will be your go to tool for all your cutting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.