Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Wheel Flange

  • Mfr # 49-05-0041

  • Zoro # G3257231


product price: $5.29
/ea

Key Features

For Use With
4 1/2 in and 5 in Sander/Grinders, Diamond Blades, Type 1 Wheels
Number of Pieces
1
Features
Replacement Flange
Size
1 11/16 in
Compatible with Manufacturer Part Number
6148-6, 6149-20, 6151
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-05-0041
Zoro #
G3257231
UPC #
045242173815
Country of Origin
United States

Dimensions

Size
1 11/16 in

Details

Item
Grinding Wheel Flange
For Use With
4 1/2 in and 5 in Sander/Grinders, Diamond Blades, Type 1 Wheels
Number of Pieces
1
Features
Replacement Flange
Compatible with Manufacturer Part Number
6148-6, 6149-20, 6151
Application
Retaining of Nuts

Description

Grinding Wheel Flange, For Use With 4 1/2 in and 5 in Sander/Grinders, Diamond Blades, Type 1 Wheels, Number of Pieces 1, Compatible with Manufacturer Part Number 6148-6, 6149-20, 6151, Compatible Grainger Part Number 4GC31, 5M624, 5M626, Size 1 11/16 in, Application Retaining Of Nuts, Features Replacement Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.