Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milwaukee Flange Nut

  • Mfr # 49-05-0051

  • Zoro # G0832316


product price: $5.25
/ea

Key Features

For Use With
4 1/2 in and 5 in Sanders/Grinders, Diamond Blades
Number of Pieces
1
Features
Replacement Flange Nut
Size
7/8 in
Application
Retaining of Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-05-0051
Zoro #
G0832316
UPC #
045242173860
Country of Origin
United States

Dimensions

Size
7/8 in

Details

For Use With
4 1/2 in and 5 in Sanders/Grinders, Diamond Blades
Item
Diamond Blade Flange Nut
Number of Pieces
1
Features
Replacement Flange Nut
Application
Retaining of Nuts

Description

Diamond Blade Flange Nut, For Use With 4 1/2 in and 5 in Sanders/Grinders, Diamond Blades, Number of Pieces 1, Size 7/8 in, Application Retaining Of Nuts, Features Replacement Flange Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.