Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Flat Boring Bit 3/4" x 6" 48-27-0751

Flat Boring Bit 3/4" x 6" (Discontinued)

  • Mfr # 48-27-0751
  • Zoro # G404836400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-27-0751
Zoro #
G404836400
UPC #
45242120956
Country of Origin
China

Description

Bore small, clean holes at any angle in a variety of materials with The economical Milwaukee 3/4" x 6" Flat Boring Bit. This premium quality Flat Boring Bit is made of heat-treated high carbon steel, so The drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. This bit offers a 6" drilling depth but can be used with a 12" extension (48-28-3350) for extended deep-hole drilling. 3/16" shank diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.